text.skipToContent text.skipToNavigation

Gedore Socket


Article number 6V924462
Wrench width (mm) 19
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 19
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 160
Commodity code

Article numbers

Article number 6V924462
EAN 4060833004916
UBB 500694907337
UNSPSC 27110000
Manufacturer article nr  3300491
Do not close this page. This message will disappear, when the page is fully loaded.