text.skipToContent text.skipToNavigation

Gedore Socket


Article number 5X079742
Wrench width (mm) 22
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 22
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 210
Commodity code

Article numbers

Article number 5X079742
EAN 4060833004930
UBB 500694907741
UNSPSC 27110000
Manufacturer article nr  3300493
Do not close this page. This message will disappear, when the page is fully loaded.