text.skipToContent text.skipToNavigation

Gedore Socket


Article number 4Q298592
Total length (mm) 55
Diameter 22
Size (TX) 27
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 60
Packed per 1

Specifications

Total length (mm) 55
Diameter 22
Size (TX) 27
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 60
Commodity code

Article numbers

Article number 4Q298592
EAN 4060833003933
UBB 500694896779
UNSPSC 27110000
Manufacturer article nr  3300393
Do not close this page. This message will disappear, when the page is fully loaded.