text.skipToContent text.skipToNavigation

Gedore Socket


Article number 3I534301
Total length (mm) 38
Diameter 22
Size (TX) 14
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 52
Commodity code
Packed per 1

Specifications

Total length (mm) 38
Diameter 22
Size (TX) 14
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 52
Commodity code

Article numbers

Article number 3I534301
EAN 4060833003520
UBB 500694891150
UNSPSC 27110000
Manufacturer article nr  3300352
Do not close this page. This message will disappear, when the page is fully loaded.