text.skipToContent text.skipToNavigation

Gedore Socket


Article number 2Y608220
Total length (mm) 25
Diameter 12
Size (TX) 8
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 15
Commodity code
Packed per 1

Specifications

Total length (mm) 25
Diameter 12
Size (TX) 8
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 15
Commodity code

Article numbers

Article number 2Y608220
EAN 4060833001052
UBB 500694865741
UNSPSC 27110000
Manufacturer article nr  3300105
Do not close this page. This message will disappear, when the page is fully loaded.