text.skipToContent text.skipToNavigation

Gedore Socket


Article number 2V505460
Diameter 22
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 22
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 22
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 22
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 80
Commodity code

Article numbers

Article number 2V505460
EAN 4060833003643
UBB 500694893545
UNSPSC 27110000
Manufacturer article nr  3300364
Do not close this page. This message will disappear, when the page is fully loaded.