text.skipToContent text.skipToNavigation

Gedore Socket


Article number 1F810710
Wrench width (mm) 46
Length (m) 68
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 46
Length (m) 68
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 600
Commodity code

Article numbers

Article number 1F810710
EAN 4060833005043
UBB 500694909986
UNSPSC 27110000
Manufacturer article nr  3300504
Do not close this page. This message will disappear, when the page is fully loaded.