text.skipToContent text.skipToNavigation

Gedore Ratchet


Article number 9G622467
Weight 120
Length (m) 150
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Packed per 1

Specifications

Weight 120
Length (m) 150
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 122
Commodity code

Article numbers

Article number 9G622467
EAN 4060833001588
UBB 500694872341
UNSPSC 27110000
Manufacturer article nr  3300158
Do not close this page. This message will disappear, when the page is fully loaded.