text.skipToContent text.skipToNavigation

Gedore Ratchet


Article number 9D775401
Weight 34
Length (m) 91
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model Yes
Universal joint No
Connection size (mm) 6.3
Packed per 1

Specifications

Weight 34
Length (m) 91
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model Yes
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore
Weight per piece (g) 34
Commodity code

Article numbers

Article number 9D775401
EAN 4060833001618
UBB 500694872911
UNSPSC 27110000
Manufacturer article nr  3300161
Do not close this page. This message will disappear, when the page is fully loaded.