text.skipToContent text.skipToNavigation

Gedore Ratchet


Article number 8H944013
Weight 1113
Length (m) 430
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Packed per 1

Specifications

Weight 1113
Length (m) 430
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 10
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking Yes
Rotating handle No
Extendable handle Yes
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 1292
Commodity code

Article numbers

Article number 8H944013
EAN 4060833005234
UBB 500694913350
UNSPSC 27110000
Manufacturer article nr  3300523
Do not close this page. This message will disappear, when the page is fully loaded.