text.skipToContent text.skipToNavigation

Gedore Ratchet


Article number 7U502501
Weight 154
Length (m) 165
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint Yes
Connection size (mm) 6.3
Packed per 1

Specifications

Weight 154
Length (m) 165
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint Yes
Connection size (mm) 6.3
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 130
Commodity code

Article numbers

Article number 7U502501
EAN 4060833001564
UBB 500694872184
UNSPSC 27110000
Manufacturer article nr  3300156
Do not close this page. This message will disappear, when the page is fully loaded.