text.skipToContent text.skipToNavigation

Gedore Ratchet


Article number 1Q804662
Weight 247
Length (m) 180
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model Yes
Universal joint No
Connection size (mm) 10
Packed per 1

Specifications

Weight 247
Length (m) 180
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model Yes
Universal joint No
Connection size (mm) 10
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore
Weight per piece (g) 282
Commodity code

Article numbers

Article number 1Q804662
EAN 4060833002240
UBB 500694876979
UNSPSC 27110000
Manufacturer article nr  3300224
Do not close this page. This message will disappear, when the page is fully loaded.