text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore Ratchet Wrench


Article number 9F184908
Length (m) 190
Isolation protection 1000 V No
Wrench size large (mm) 15
Wrench size small (mm) 14
Low spark model No
Height of head small (mm) 9.4
Height of head large (mm) 10
Packed per 1

Specifications

Length (m) 190
Isolation protection 1000 V No
Wrench size large (mm) 15
Wrench size small (mm) 14
Low spark model No
Height of head small (mm) 9.4
Height of head large (mm) 10
Half moon model No
Head width small (mm) 30.7
Head width large (mm) 27.7
Ratcheting model Yes
Brand Gedore
Weight per piece (g) 150
Commodity code

Article numbers

Article number 9F184908
EAN 4060833008952
UBB 500694957571
UNSPSC 27110000
Manufacturer article nr  3300895
Do not close this page. This message will disappear, when the page is fully loaded.