text.skipToContent text.skipToNavigation

Gedore Pozidriv Screwdriver Bit PZ2 3/8" Hex 55mm Length


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, Tip as per DIN ISO 8764-1 PZ, Tip as per DIN ISO 8764-1 PZ

Article number
Screwing system Pozidriv PZ
Total length (mm) 55
Diameter 17.5
Connection size 3/8 inch
Suitable for manual operation Yes
Packed per 1

Specifications

Screwing system Pozidriv PZ
Total length (mm) 55
Diameter 17.5
Connection size 3/8 inch
Suitable for manual operation Yes
Size crosshead 2
Tip length (mm) 23
Connection size (mm) 10
Weight per piece (g) 50
Commodity code
Type Pozidriv Screwdriver Bit

Description

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, Tip as per DIN ISO 8764-1 PZ, Tip as per DIN ISO 8764-1 PZ

Article numbers

Article number G2229.000.002
EAN 4010886831335
UBB 500503822958
UNSPSC 27111704
Manufacturer article nr  1640976

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.