text.skipToContent text.skipToNavigation

Gedore 30 GMU-3 Socket Spanner Set in Sheet Steel Case Hex 6-19mm 3/8" Drive 17-Piece


With accessories made from GEDORE vanadium steel 31CrV3, Set U-3 with fine toothed, dial change ratchet, Set U-10 with reversible lever change ratchet, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Artikelnummer G2291.001.805
Packaging Metal box
Connection size 3/8 inch
Number of socket spanners 12
Total number of tools 17
Connection size (mm) 10
Verpackt pro 1

Spezifikationen

Packaging Metal box
Connection size 3/8 inch
Number of socket spanners 12
Total number of tools 17
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore
Weight per piece (g) 1750
Commodity code 8204200000
Type Socket Spanner Set

Beschreibung

With accessories made from GEDORE vanadium steel 31CrV3, Set U-3 with fine toothed, dial change ratchet, Set U-10 with reversible lever change ratchet, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Artikelnummern

Artikelnummer G2291.001.805
EAN 4010886623596
UBB 240158623860
UNSPSC 25191700
Hersteller Artikel Nr 6235980
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.