text.skipToContent text.skipToNavigation

Gedore 7 UR 19 Combination Ratchet Spanner 19mm Chrome Plated 250mm


Reversible. CV steel. Matt chrome-plated. Jaw position 15°, ring end angled at 13°. Working angle 7° from 8 to 15 mm, 6° from 16 to 24 mm

Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 218
Isolation protection 1000 V No
Packed per 1

Specifications

Length (m) 252
Wrench width open end (mm) 19
Surface protection Chromium-plated
Weight 218
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 19
Head width open end (mm) 42
Head width socket/ring/ratchet (mm) 36.3
Head height open end (mm) 6.4
Head height socket/ring/ratchet (mm) 11.7
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 225
Commodity code
Model 7 UR 19
Type Combination Ratchet Spanner

Description

Reversible. CV steel. Matt chrome-plated. Jaw position 15°, ring end angled at 13°. Working angle 7° from 8 to 15 mm, 6° from 16 to 24 mm

Article numbers

Article number G2115.190.001
EAN 4010886889466
UBB 500503854704
UNSPSC 27111743
Manufacturer article nr  2297361

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.