text.skipToContent text.skipToNavigation

Gedore 7 UR 15 Combination Ratchet Spanner 15mm Chrome Plated 200mm


Ring 13° offset from shaft, UD profile, Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm, For ratchet loosening and fast tightening, with lever change, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect

Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 120
Isolation protection 1000 V No
Packed per 1

Specifications

Length (m) 200
Wrench width open end (mm) 15
Surface protection Chromium-plated
Weight 120
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 15
Head width open end (mm) 34
Head width socket/ring/ratchet (mm) 29.5
Head height open end (mm) 5.2
Head height socket/ring/ratchet (mm) 9.8
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 119
Commodity code
Model 7 UR 15
Type Combination Ratchet Spanner

Description

Ring 13° offset from shaft, UD profile, Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm, For ratchet loosening and fast tightening, with lever change, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect

Article numbers

Article number G2115.150.001
EAN 4010886889411
UBB 500503854399
UNSPSC 27111743
Manufacturer article nr  2297329

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.