text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 7 R 24 Combination Ratchet Spanner 24mm Chrome Plated 325mm


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length (mm)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 520
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 325
Wrench width open end (mm) 24
Surface protection Chromium-plated
Weight 520
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 24
Head width open end (mm) 52.5
Head width socket/ring/ratchet (mm) 48
Head height open end (mm) 7.9
Head height socket/ring/ratchet (mm) 14.8
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 465
Commodity code
Model 7 R 24
Type Combination Ratchet Spanner

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.240.001
EAN 4010886889237
UBB 500503853482
UNSPSC 27111743
Manufacturer article nr  2297205

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.