text.skipToContent text.skipToNavigation

Bosch PRO Metal HSS hex shank drill bit 2x24x60 mm


Article number 5C392047
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6.35
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Suitable for ceramics No
Suitable for glass No
Packed per 5
Full Box only

Specifications

Total length (mm) 60
Diameter drill (mm) 2
Shaft diameter (mm) 6.35
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 10
Commodity code

Article numbers

Article number 5C392047
EAN 4059952671468
UNSPSC 31390000
Manufacturer article nr  2608577564
Do not close this page. This message will disappear, when the page is fully loaded.