text.skipToContent text.skipToNavigation

Bosch PRO Metal HSS-G drill bit 3x33x61 mm


Article number 3E345274
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Suitable for ceramics No
Suitable for glass No
Packed per 5
Full Box only

Specifications

Total length (mm) 61
Diameter drill (mm) 3
Shaft diameter (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 10
Commodity code

Article numbers

Article number 3E345274
EAN 6949509243454
UNSPSC 31390000
Manufacturer article nr  2608577634
Do not close this page. This message will disappear, when the page is fully loaded.