text.skipToContent text.skipToNavigation

Bosch Metal drill bit 11,7X94X142MM


Article number 8P485234
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 11.7
Holding system Other
Cutting length (mm) 94
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 142
Diameter drill (mm) 11.7
Shaft diameter (mm) 11.7
Holding system Other
Cutting length (mm) 94
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Commodity code

Article numbers

Article number 8P485234
EAN 3165140475402
UBB 500648832136
UNSPSC 27112700
Manufacturer article nr  2608585535
Do not close this page. This message will disappear, when the page is fully loaded.