text.skipToContent text.skipToNavigation

Bosch HEX-9 MultiConstruction drill bit 3x45x90 mm


Article number 7N139979
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 45
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Packed per 5
Full Box only

Specifications

Total length (mm) 90
Diameter drill (mm) 3
Cutting length (mm) 45
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 10
Commodity code

Article numbers

Article number 7N139979
EAN 6949509250933
UNSPSC 27110000
Manufacturer article nr  2608902248
Do not close this page. This message will disappear, when the page is fully loaded.