text.skipToContent text.skipToNavigation

Bosch X431 Flap Disc for Metal Corundum 60 Grit Flat 115 x 22.23mm


Cod Articol 4P529452
Application Grinding
Disc diameter (mm) 115
Suitable for wet operation No
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Ambalat la 10
Exclusiv împachetare

Specificații

Application Grinding
Disc diameter (mm) 115
Suitable for wet operation No
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device No
Brand Bosch
Commodity code 68051000
Type Flap Disc

Numerele articolelor

Cod Articol 4P529452
EAN 3165140756938
UBB 500648641552
UNSPSC 27112700
Nr. articol producător 2608603713
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.