text.skipToContent text.skipToNavigation

Bosch Cordless nailer GNH18V-64-3


Article number 5T140425
Nominal voltage (V) 18
Nail length (mm) 64
Nail diameter (mm) 1.6
Weight without battery-pack (kg) 2.6
Magazine capacity 110
Suitable for nails Yes
Suitable for staples No
Packed per 1

Specifications

Nominal voltage (V) 18
Nail length (mm) 64
Nail diameter (mm) 1.6
Weight without battery-pack (kg) 2.6
Magazine capacity 110
Suitable for nails Yes
Suitable for staples No
Suitable for cable staples No
With battery charger No
Weight per piece (g) 5860
Commodity code

Article numbers

Article number 5T140425
EAN 4053423678284
UNSPSC 27110000
Manufacturer article nr  0601482901
Do not close this page. This message will disappear, when the page is fully loaded.