text.skipToContent text.skipToNavigation

Bosch Cordless nailer GNH18V-50-2M


Article number 4A829822
Nominal voltage (V) 18
Nail length (mm) 50
Nail diameter (mm) 1.2
Weight without battery-pack (kg) 2.4
Magazine capacity 110
Suitable for nails Yes
Suitable for staples No
Packed per 1

Specifications

Nominal voltage (V) 18
Nail length (mm) 50
Nail diameter (mm) 1.2
Weight without battery-pack (kg) 2.4
Magazine capacity 110
Suitable for nails Yes
Suitable for staples No
Suitable for cable staples No
With battery charger No
Weight per piece (g) 5650
Commodity code

Article numbers

Article number 4A829822
EAN 4053423678246
UNSPSC 27110000
Manufacturer article nr  0601482C01
Do not close this page. This message will disappear, when the page is fully loaded.