text.skipToContent text.skipToNavigation

Bosch Cordless impact wrench GDS18V-450P


Article number 4M483897
Nominal voltage (V) 18
Width 77
Height 214
Length (m) 169
With battery charger No
Weight per piece (g) 3770
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Width 77
Height 214
Length (m) 169
With battery charger No
Weight per piece (g) 3770
Commodity code

Article numbers

Article number 4M483897
EAN 4053423843477
UNSPSC 27110000
Manufacturer article nr  06019K4301
Do not close this page. This message will disappear, when the page is fully loaded.