text.skipToContent text.skipToNavigation

Bosch Cordless impact wrench GDS18V-450P


Article number 3L137136
Nominal voltage (V) 18
Width 77
Height 214
Length (m) 169
With battery charger No
Weight per piece (g) 2190
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Width 77
Height 214
Length (m) 169
With battery charger No
Weight per piece (g) 2190
Commodity code

Article numbers

Article number 3L137136
EAN 4053423841954
UNSPSC 27110000
Manufacturer article nr  06019K4300
Do not close this page. This message will disappear, when the page is fully loaded.