text.skipToContent text.skipToNavigation

Bosch Cordless impact wrench GDR 18V-215


Article number 0F112007
Nominal voltage (V) 18
Width 77
Height 210
Length (m) 121
Weight including battery-pack (kg) 1
Max. torque (Nm) 215
Tool insertion 1/4 inch internal hexagon
Packed per 1

Specifications

Nominal voltage (V) 18
Width 77
Height 210
Length (m) 121
Weight including battery-pack (kg) 1
Max. torque (Nm) 215
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3800
Idle rotational speed (1/min) 2100
Weight without battery-pack (kg) 1
Weight per piece (g) 1040
Commodity code

Article numbers

Article number 0F112007
EAN 4053423304961
UNSPSC 27110000
Manufacturer article nr  06019N2020
Do not close this page. This message will disappear, when the page is fully loaded.