text.skipToContent text.skipToNavigation

Bosch Cordless angle grinder GWS 18V-11 S


Article number 7E822651
Nominal voltage (V) 18
Battery capacity (Ah) 5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 1.7
Number of included batteries 2
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 1.7
Number of included batteries 2
With battery charger Yes
Weight per piece (g) 6520
Commodity code

Article numbers

Article number 7E822651
EAN 4053423900866
UNSPSC 27110000
Manufacturer article nr  06019N4005
Do not close this page. This message will disappear, when the page is fully loaded.