text.skipToContent text.skipToNavigation

Bessey Annealed cast iron screw clamp TGK-2K clamping width 500 mm radius 120 mm 2-comp


Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article number K0415.000.050
Chucking range (mm) 500 - 500
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 500 - 500
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 2700
Commodity code

Description

Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article numbers

Article number K0415.000.050
EAN 4008158030265
UBB 500570265495
UNSPSC 31162903
Manufacturer article nr  TGK50-2K
Do not close this page. This message will disappear, when the page is fully loaded.