text.skipToContent text.skipToNavigation

Bessey Annealed cast iron screw clamp TGK-2K clamping width 1500 mm radius 120 mm 2-com


Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Artículo No. K0415.000.150
Design With rail
Material Other
Chucking range (mm) 1500 - 1500
Jaw length (mm) 120
Material handle Plastic
Embalado por 1

Especificaciones

Design With rail
Material Other
Chucking range (mm) 1500 - 1500
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 5375
Commodity code 8205700000

Descripción

Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Números de artículo

Artículo No. K0415.000.150
EAN 4008158030319
UBB 500570265982
UNSPSC 31162903
Artículo del fabricante nr TGK150-2K
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.