text.skipToContent text.skipToNavigation

Bessey Deep throat screw clamp TGNT clamping width 1000 mm radius 250 mm wooden handle


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0410.000.100
Chucking range (mm) 1000 - 1000
Jaw length (mm) 250
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 1000 - 1000
Jaw length (mm) 250
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 6630
Commodity code 8205700000

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0410.000.100
EAN 4008158012247
UBB 500570264811
UNSPSC 31162903
Manufacturer article nr  TGN100T25
Do not close this page. This message will disappear, when the page is fully loaded.