text.skipToContent text.skipToNavigation

Action Socket 3/8" x 21


Article number DO1038-0-021ACT
L (mm)
Wrench width (mm) 21
Length (m) 30
Isolation protection 1000 V No
Connection size 3/8
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 30
Wrench width (mm) 21
Length (m) 30
Isolation protection 1000 V No
Connection size 3/8
Double hex insert No
With joint No
Wrench depth (mm) 13
VDE tested No
Brand Action
D1 30
D2 22
Weight per piece (g) 105
Commodity code
Type C

Article numbers

Article number DO1038-0-021ACT
EAN 8717981028887
UBB 500618748502
UNSPSC 27111704
Manufacturer article nr  DO1038-0-021
Do not close this page. This message will disappear, when the page is fully loaded.