text.skipToContent text.skipToNavigation

Action Socket 3/8" x 16 sleeve dr. L=200


Article number 7I553146
L (mm)
Wrench width (mm) 16
Length (m) 200
Isolation protection 1000 V No
Connection size 3/8
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 200
Wrench width (mm) 16
Length (m) 200
Isolation protection 1000 V No
Connection size 3/8
Double hex insert No
With joint No
Wrench depth (mm) 11
Wrench width 16 mm
VDE tested No
Brand Action
D1 22.5
D2 22
Weight per piece (g) 220
Commodity code
Type DS

Article numbers

Article number 7I553146
EAN 8717981046225
UNSPSC 27110000
Manufacturer article nr  DO60915016
Do not close this page. This message will disappear, when the page is fully loaded.