text.skipToContent text.skipToNavigation

Action Socket 3/8" x 12 Magn.


Article number DO6051P012ACT
L (mm)
Wrench width (mm) 12
Length (m) 30
Isolation protection 1000 V No
Connection size 3/8
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 30
Wrench width (mm) 12
Length (m) 30
Isolation protection 1000 V No
Connection size 3/8
Double hex insert No
With joint No
Wrench depth (mm) 5
VDE tested No
Brand Action
D1 19
D2 19
Weight per piece (g) 44.1
Commodity code
Type B

Article numbers

Article number DO6051P012ACT
EAN 8717981147502
UBB 500618806425
UNSPSC 27111704
Manufacturer article nr  DO6051P012
Do not close this page. This message will disappear, when the page is fully loaded.