text.skipToContent text.skipToNavigation

Action Socket 3/4" x 60


Article number DO3034-0-060ACT
L (mm)
Wrench width (mm) 60
Length (m) 75
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 60
Length (m) 75
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 37
VDE tested No
Brand Action
D1 84
D2 54
Weight per piece (g) 1543.5
Commodity code
Type C

Article numbers

Article number DO3034-0-060ACT
EAN 8717981111411
UBB 500618769219
UNSPSC 27111704
Manufacturer article nr  DO3034-0-060
Do not close this page. This message will disappear, when the page is fully loaded.