text.skipToContent text.skipToNavigation

Action Socket 3/4" x 55


Article number DO3034-0-055ACT
L (mm)
Wrench width (mm) 55
Length (m) 74
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 74
Wrench width (mm) 55
Length (m) 74
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 35
VDE tested No
Brand Action
D1 77
D2 54
Weight per piece (g) 1323
Commodity code
Type C

Article numbers

Article number DO3034-0-055ACT
EAN 8717981036059
UBB 500618769136
UNSPSC 27111704
Manufacturer article nr  DO3034-0-055
Do not close this page. This message will disappear, when the page is fully loaded.