text.skipToContent text.skipToNavigation

Action Socket 3/4" x 51 12-Point


Article number 7Q855066
L (mm)
Wrench width (mm) 51
Length (m) 72
Isolation protection 1000 V No
Connection size 3/4
Double hex insert Yes
With joint No
Packed per 1

Specifications

L (mm) 72
Wrench width (mm) 51
Length (m) 72
Isolation protection 1000 V No
Connection size 3/4
Double hex insert Yes
With joint No
Wrench depth (mm) 32
Wrench width 51 mm
VDE tested No
Brand Action
D1 72
D2 54
Weight per piece (g) 1.
Commodity code
Type C

Article numbers

Article number 7Q855066
EAN 8717981207237
UNSPSC 27110000
Manufacturer article nr  DO63845051
Do not close this page. This message will disappear, when the page is fully loaded.