text.skipToContent text.skipToNavigation

Action Socket 3/4" x 50 12-Point


Article number DO63845050ACT
L (mm)
Wrench width (mm) 50
Length (m) 70
Isolation protection 1000 V No
Connection size 3/4
Double hex insert Yes
With joint No
Packed per 1

Specifications

L (mm) 72
Wrench width (mm) 50
Length (m) 70
Isolation protection 1000 V No
Connection size 3/4
Double hex insert Yes
With joint No
Wrench depth (mm) 34
VDE tested No
Brand Action
D1 71
D2 54
Weight per piece (g) 882
Commodity code
Type C

Article numbers

Article number DO63845050ACT
EAN 8717981035564
UBB 500618888506
UNSPSC 27111704
Manufacturer article nr  DO63845050
Do not close this page. This message will disappear, when the page is fully loaded.