text.skipToContent text.skipToNavigation

Action Socket 2 1/2"X 3 7/8"


Article number 1S066729
L (mm)
Wrench width (mm) 96.52
Length (m) 150
Isolation protection 1000 V No
Connection size 2 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 150
Wrench width (mm) 96.52
Length (m) 150
Isolation protection 1000 V No
Connection size 2 1/2
Double hex insert No
With joint No
Wrench depth (mm) 58
Wrench width 3 7/8
VDE tested No
Brand Action
D1 147
D2 127
Weight per piece (g) 1.
Commodity code
Type C

Article numbers

Article number 1S066729
EAN 8717981077052
UNSPSC 27110000
Manufacturer article nr  DO6212-0-3 7/8
Do not close this page. This message will disappear, when the page is fully loaded.