text.skipToContent text.skipToNavigation

Action Socket 2 1/2"X 3 1/2"


Article number 9A964174
L (mm)
Wrench width (mm) 88.9
Length (m) 140
Isolation protection 1000 V No
Connection size 2 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 140
Wrench width (mm) 88.9
Length (m) 140
Isolation protection 1000 V No
Connection size 2 1/2
Double hex insert No
With joint No
Wrench depth (mm) 52
Wrench width 3 1/2
VDE tested No
Brand Action
D1 135
D2 127
Weight per piece (g) 1.
Commodity code
Type C

Article numbers

Article number 9A964174
EAN 8717981087334
UNSPSC 27110000
Manufacturer article nr  DO6212-0-3 1/2
Do not close this page. This message will disappear, when the page is fully loaded.