text.skipToContent text.skipToNavigation

Action Socket 1/2X29Mm Thin-Walled dp lth


Article number 2M836484
L (mm)
Wrench width (mm) 29
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 29
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 54
Wrench width 29 mm
VDE tested No
Brand Action
D1 38.5
D2 38
Weight per piece (g) 370
Commodity code
Type C

Article numbers

Article number 2M836484
EAN 8717981049493
UNSPSC 27110000
Manufacturer article nr  DO61122029
Do not close this page. This message will disappear, when the page is fully loaded.