text.skipToContent text.skipToNavigation

Action Socket 1/2 x 38


Article number DO2012-0-038ACT
L (mm)
Wrench width (mm) 38
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 38
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 24
VDE tested No
Brand Action
D1 53
D2 38
Weight per piece (g) 325
Commodity code
Type C

Article numbers

Article number DO2012-0-038ACT
EAN 8717981182176
UBB 500618757099
UNSPSC 27111704
Manufacturer article nr  DO2012-0-038
Do not close this page. This message will disappear, when the page is fully loaded.