text.skipToContent text.skipToNavigation

Action Socket 1/2 x 3/4 Hex Driver


Article number 6H100632
L (mm)
Diameter 25
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 16
Wrench width 3/4
VDE tested No
Packed per 1

Specifications

L (mm) 75
Diameter 25
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 16
Wrench width 3/4
VDE tested No
Brand Action
D2 25
Weight per piece (g) 570
Commodity code
Type D

Article numbers

Article number 6H100632
EAN 8717981334995
UNSPSC 27110000
Manufacturer article nr  DO64821024
Do not close this page. This message will disappear, when the page is fully loaded.