text.skipToContent text.skipToNavigation

Action Socket 1/2 X 1/2 4-Point


Article number 4H058525
L (mm)
Wrench width (mm) 12.7
Length (m) 40
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 40
Wrench width (mm) 12.7
Length (m) 40
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 12
Wrench width 1/2
VDE tested No
Brand Action
D1 26
D2 30
Weight per piece (g) 690
Commodity code
Type A

Article numbers

Article number 4H058525
EAN 8717981183944
UNSPSC 27110000
Manufacturer article nr  DO63120016
Do not close this page. This message will disappear, when the page is fully loaded.