text.skipToContent text.skipToNavigation

Action Socket 1/2" x T45 Torx® L=150


Article number 8C423984
L (mm)
Design For recessed Torx screws
Total length (mm) 150
Diameter 25
Size (TX) 45
Blade length (mm) 4.3
Connection size (mm) 12.7
Packed per 1

Specifications

L (mm) 150
Design For recessed Torx screws
Total length (mm) 150
Diameter 25
Size (TX) 45
Blade length (mm) 4.3
Connection size (mm) 12.7
Wrench width T45
Wrench width T45
Brand Action
D2 25
Weight per piece (g) 140
Commodity code
Type F

Article numbers

Article number 8C423984
EAN 8717981201594
UNSPSC 27110000
Manufacturer article nr  DO64725045
Do not close this page. This message will disappear, when the page is fully loaded.