text.skipToContent text.skipToNavigation

Action Socket 1/2" x 9 Hex Driver


Article number DO696309AACT
L (mm)
Wrench width (mm) 9
Dimension (mm) 9
Brand Action
D2 25
Weight per piece (g) 110.25
Commodity code
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 9
Dimension (mm) 9
Brand Action
D2 25
Weight per piece (g) 110.25
Commodity code
Type D

Article numbers

Article number DO696309AACT
EAN 8717981019526
UBB 500618981152
UNSPSC 27111704
Manufacturer article nr  DO696309A
Do not close this page. This message will disappear, when the page is fully loaded.