text.skipToContent text.skipToNavigation

Action Socket 1/2" x 15 Deep Magn.


Article number DO6052R015ACT
L (mm)
Wrench width (mm) 15
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 15
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Action
D1 23.7
D2 30
Weight per piece (g) 231.525
Commodity code
Type A

Article numbers

Article number DO6052R015ACT
EAN 8717981138319
UBB 500618810955
UNSPSC 27111704
Manufacturer article nr  DO6052R015
Do not close this page. This message will disappear, when the page is fully loaded.