text.skipToContent text.skipToNavigation

Action Socket 1/2" x 15 Deep 12-Point


Article number DO65827015ACT
L (mm)
Wrench width (mm) 15
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2
Double hex insert Yes
With joint No
Packed per 1

Specifications

L (mm) 83
Wrench width (mm) 15
Length (m) 83
Isolation protection 1000 V No
Connection size 1/2
Double hex insert Yes
With joint No
Wrench depth (mm) 11
VDE tested No
Brand Action
D1 23.5
D2 30
Weight per piece (g) 249.9
Commodity code
Type A

Article numbers

Article number DO65827015ACT
EAN 8717981078479
UBB 500618931165
UNSPSC 27111704
Manufacturer article nr  DO65827015
Do not close this page. This message will disappear, when the page is fully loaded.