text.skipToContent text.skipToNavigation

Action Socket 1/2" x 11 sleeve drive L=52


Article number 2X264572
L (mm)
Wrench width (mm) 11
Length (m) 52
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 52
Wrench width (mm) 11
Length (m) 52
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 12
Wrench width 11 mm
VDE tested No
Brand Action
D1 18.5
D2 25
Weight per piece (g) 100
Commodity code
Type AS

Article numbers

Article number 2X264572
EAN 8717981203345
UNSPSC 27110000
Manufacturer article nr  DO60920011
Do not close this page. This message will disappear, when the page is fully loaded.